Strut Strap, 2", Rigid/IMC, Hot-Dip Galvanized

Item #: 0743653

Cat #: P1117 HG

UPC: 786364018249

Call for price
Company wide:
0 in stock
Documents & Guides
Strut Strap, Size: 2 Inch, Material: Steel/Hot Dip Galvanized, For Use With Rigid/IMC Conduit

Overview

Strut Strap, Size: 2 Inch, Material: Steel/Hot Dip Galvanized, For Use With Rigid/IMC Conduit
Also known as: 786364018249, P1117 HG, UNSP1117HG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in