14 XHHW CU STRANED PINK X500

Item #: 0743489

Cat #: 14XHHWCSTRPINX500

UPC:

Company wide:
0 in stock
Documents & Guides
14 XHHW CU STRANED PINK X500

Overview

14 XHHW CU STRANED PINK X500
Also known as: 14XHHWCSTRPINX500

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 14 AWG
Jacket: XLPE
Material: Copper
Conductors: 1
Color: Pink
Stranding: Stranded