2
more

Breaker, Molded Case, 3P, 300A, 480VAC, 250VDC, 35kAIC
Item #: 0743434
Cat #: LGE3300FAG
UPC: 782116142385
$ 8503.14 EA
Company wide:
0
in stock
Documents & Guides
300 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals Only.
Overview
300 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals Only.
Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 300A, 65 kAIC at 240 Vac, 35 kAIC at 48
Also known as: 782116142385, LGE3300FAG, CUTLGE3300FAG
Specifications
| Poles: | 3 |
| Amps: | 300 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 300 |
| Interrupt Rating AC: | 18 kA |