PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD

Item #: 0743431

Cat #: BI5M18TAZ3X

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD

Overview

PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD
Also known as: BI5M18TAZ3X, TURBI5M18TAZ3X

Specifications

No Specifications Available