nVent CADDY Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 31.4" Y-Length

Item #: 0743340

Cat #: SLD15Y800

UPC: 782856584186

Company wide:
0 in stock
Documents & Guides
Speed Link,y-toggle 800mm 1.5mm Wire Rope

Overview

Speed Link,y-toggle 800mm 1.5mm Wire Rope

Specialty end fittings used with CADDY Speed Link in long drop applications to put the adjustment closer to support item.

Also known as: 782856584186, SLD15Y800, CDYSLD15Y800

Features & Benefits

  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Y-design provides improved stability

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized