Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, White

Item #: 0743319
Cat #: 17R21-W
UPC: 078477991817
$ 283.16 EA
Company wide:
0 in stock
Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, White
Also known as: 078477991817, 17R21-W, LEV17R21W

Specifications

Mounting: Panel
Gender: Male
Amps: 690
Color: White
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 690
Type: Panel Receptacle
Gender: Male
Color: White
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)