25-Pair Cable Asmbly, RJ21 to RJ21, both

Item #: 0743263

Cat #: UTPCH6R25Y

UPC: 074983165995

Call for price
Company wide:
0 in stock
Documents & Guides
RJ21 plug to RJ21 plug, both 110° right orientation, Gray, 6 ft.

Overview

RJ21 plug to RJ21 plug, both 110° right orientation, Gray, 6 ft.
Also known as: 074983165995, UTPCH6R25Y, PDTUTPCH6R25Y

Specifications

Color: International Gray
Color: International Gray