RADIANT SWITCH 1P 15A 120/277V GRY

Item #: 0743251

Cat #: TM870-GRY

UPC: 785007245370

$ 13.70 EA
Company wide:
0 in stock
Decorator Switch, Single Pole 15Amp 120/277V Grounding, Gray

Overview

Decorator Switch, Single Pole 15Amp 120/277V Grounding, Gray
Also known as: 785007245370, TM870-GRY, PASTM870GRY

Specifications

Type: Grounding, Switch, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Color: Gray
Amps: 15
Material: Thermoplastic
Type: Grounding, Switch, Residential Grade, Rocker Switch, Decorator
Color: Gray
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15