Decorator Wallplate, 1-Gang, Nylon, Gray

Item #: 0743235

Cat #: TP26-GRY

UPC: 785007275070

$ 2.51 EA
Company wide:
0 in stock
Wallplate, Decorator/GFCI, 1-Gang, Nylon, TradeMaster, Gray

Overview

Wallplate, Decorator/GFCI, 1-Gang, Nylon, TradeMaster, Gray
Also known as: 785007275070, TP26-GRY, PASTP26GRY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Mounting: Device
Color: Gray
Material: Nylon
Size: Standard
Gangs: 1