Weatherproof Cover, 2-Gang, Blank, Aluminum, Bronze

Item #: 0743035

Cat #: 5175-2

UPC: 050169517529

$ 5.13 EA
Company wide:
94 in stock
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Bronze.

Overview

Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Bronze.

Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Self-closing lids assure weatherproof protection when the receptacle is not in use • Includes installation hardware, gasket, and multi-lingual instructions

Also known as: 050169517529, 5175-2, RAC51752

Features & Benefits

  • Stamped steel construction
  • State-of-the-art powdercoat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Device mount
  • NEMA 3R rated

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Finish: Bronze
Gangs: 2
Color: Bronze