Ceiling Speaker

Item #: 0743021

Cat #: MB8TSL

UPC: 765368370072

Company wide:
0 in stock
Documents & Guides
Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.

Overview

Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.

Bogen's MB8TSQ and MB8TSL speakers feature an all-steel surface-mounted enclosure with an 8" cone loudspeaker and multi-tap 4-watt 70V/25V transformer. The MB8TSQ speakers are suitable for ceiling or wall mounting. The MB8TSL speakers are designed primarily for wall mounting, with front face angled downward by 12.5 degrees. Models with VR suffix have a recessed volume control at the center of the grille (see inset).

Also known as: 765368370072, MB8TSL, BOGMB8TSL

Specifications

Color: Light Almond
Diameter: 8 in
Color: Light Almond
Diameter: 8 in