Nema Electrically Held Lighting Contactor- Open Type

Item #: 0742892

Cat #: CN35BN3BB

UPC: 782113780795

$ 804.49 EA
Company wide:
0 in stock
Documents & Guides
Nema Electrically Held Lighting Contactor-open Type, 240v/60 Hz Or 220v/50 Hz Coil, 20a, Three-pole

Overview

Nema Electrically Held Lighting Contactor-open Type, 240v/60 Hz Or 220v/50 Hz Coil, 20a, Three-pole
Also known as: 782113780795, CN35BN3BB, CUTCN35BN3BB

Specifications

Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Type: Lighting Contactor
Mounting: Surface
Amps: 20
Volts AC: 240
Family / Style: Freedom
Volts AC Control: 240
Mounting: Surface
Volts AC: 240
Poles: 3
Type: Lighting Contactor
Amps: 20