Tee,bar,bracket 1 Inch,j-hook

Item #: 0742872

Cat #: CAT16HPTS

UPC: 782856617884

$ 5.97 EA
Company wide:
0 in stock
Documents & Guides
Cdy Cat16hpts Tee Bar Bracket

Overview

Cdy Cat16hpts Tee Bar Bracket

Ideal combination of Innovatieve CADDY fasteners for acoustical T-grid applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856617884, CAT16HPTS, CDYCAT16HPTS

Features & Benefits

  • No installation tools required for basic clip
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant