
nVent CADDY Cat HP J-Hook Clip to Rod/Wire Clip, 1/4" Rod, #12–#8 Wire
Item #: 0742866
Cat #: CATHP4Z34
UPC: 782856617815
$ 2.42 EA
Company wide:
167
in stock
Documents & Guides
Rod/flange assembly for #12 SWG - 1/4” wire or plain rod, 1/4” threaded rod & 1/8” 3/8” flange. Standard Package Quantity: 50.
Overview
Rod/flange assembly for #12 SWG - 1/4” wire or plain rod, 1/4” threaded rod & 1/8” 3/8” flange. Standard Package Quantity: 50.
Quick attachment to threaded rod or wire Requires no screws, rivets or special tools for assembly J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability Link to J-Hooks in one of multiple color options to aid in pathway identification and organization Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook
Also known as: 782856617815, CATHP4Z34, CDYCATHP4Z34, bat wings
Features & Benefits
- Quick attachment to threaded rod or wire
- Requires no screws, rivets or special tools for assembly
- J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
- Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
- Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
- nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook
- Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |