Screw-On Beam Assembly for 1/8 to 5/8" Flange

Item #: 0742857

Cat #: CATHPBC200B

UPC: 782856617730

$ 6.78 EA
Company wide:
77 in stock
Documents & Guides
Screw-on beam assembly for 1/8”-5/8” flange with 3. Standard Package Quantity: 25.

Overview

Screw-on beam assembly for 1/8”-5/8” flange with 3. Standard Package Quantity: 25.

Innovative component solution that enables the end user to combine a BC200 fastener for beam installations with any size CADDY CAT HP J-Hook. Provides the ultimate flexibility on the jobsite while minimizing inventory impact.

Also known as: 782856617730, CATHPBC200B, CDYCATHPBC200B

Features & Benefits

  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized