nVent CADDY Cat HP J-Hook Clip to Hammer-On Flange Clip, Swivel, 1/2"–3/4" Flange

Item #: 0742854

Cat #: CATHP912

UPC: 782856617716

$ 7.26 EA
Company wide:
0 in stock
Documents & Guides
Hammer-on assembly for 1/2”-3/4” flange with 360° rotation. Standard Package Quantity: 25.

Overview

Hammer-on assembly for 1/2”-3/4” flange with 360° rotation. Standard Package Quantity: 25.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856617716, CATHP912, CDYCATHP912

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated