Hammer-On Assemble for 1/4 to 1/8" Flange

Item #: 0742852

Cat #: CATHP24

UPC: 782856617693

$ 5.24 EA
Company wide:
0 in stock
Documents & Guides
Hammer-on assembly for 1/4”-1/8” flange with 360° rotation. Standard Package Quantity: 25.

Overview

Hammer-on assembly for 1/4”-1/8” flange with 360° rotation. Standard Package Quantity: 25.

Innovatieve component solution that enables the end user to combine a hammer-on fastener for beam installations with any size CADDY CAT HP J-Hook. Provides the ultimate flexibility on the jobsite while minimizing inventory impact.

Also known as: 782856617693, CATHP24, CDYCATHP24

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant