Bracket,straight J-hook 3/8 Inch Dia Hole

Item #: 0742850

Cat #: CATHPS4

UPC: 782856617679

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
Bracket,straight J-hook 3/8 Inch Dia Hole

Overview

Bracket,straight J-hook 3/8 Inch Dia Hole

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856617679, CATHPS4, CDYCATHPS4

Features & Benefits

  • Can be attached to various nVent CADDY fasteners or screwed directly to a wall
  • Ideal for attaching to concrete, steel or wood surfaces
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated