J-Hook, 3", Steel

Item #: 0742843

Cat #: CAT48HP

UPC: 782856617624

$ 11.07 EA
Company wide:
418 in stock
Documents & Guides
J-Hook, Diameter: 3", Steel, 25 Pack

Overview

J-Hook, Diameter: 3", Steel, 25 Pack

Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Multiple color options aid in the identification and organization of the pathway application Provides superior fill capacity and load rating over most other non-continuous cable support alternatives

Also known as: 782856617624, CAT48HP, CDYCAT48HP

Features & Benefits

  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Ideal for unknown jobsite applications or attachment methods
  • Improved design allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Industry-leading bend radius designed to protect high-performance data installations
  • Multiple color options aid in the identification and organization of the pathway application
  • Provides superior fill capacity and load rating

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized