J-Hook, 1", Steel

Item #: 0742840

Cat #: CAT16HP

UPC: 782856617600

$ 3.96 EA
Company wide:
1,741 in stock
J-Hook, 1Inch, Steel/Pre-Galvanized Finish

Overview

J-Hook, 1Inch, Steel/Pre-Galvanized Finish

Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Multiple color options aid in the identification and organization of the pathway application Provides superior fill capacity and load rating over most other non-continuous cable support alternatives

Also known as: 782856617600, CAT16HP, CDYCAT16HP, J hook

Specifications

Material: Steel
Finish: Pregalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)