Grounding Bushing, BlackJack Series, 4", 14 - 2/0 AWG, Malleable Iron

Item #: 0742811

Cat #: BG400-14-20

UPC: 786210162768

$ 168.71 EA
Company wide:
18 in stock
Documents & Guides
Grounding Bushing, BlackJack Series, 4 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, BlackJack Series, 4 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210162768, BG400-14-20, THBBG4001420, Blackjack

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in