Camera Mount Bracket w/ Threaded Openings

Item #: 0742782

Cat #: 8161TR

UPC: 018997008787

$ 22.86 EA
Company wide:
2 in stock
Documents & Guides
Camera Mount Bracket, Weight Capacity: 50lbs/Ceiling, 10lb/Wall, Includes: Box w/ Threaded Openings.

Overview

Camera Mount Bracket, Weight Capacity: 50lbs/Ceiling, 10lb/Wall, Includes: Box w/ Threaded Openings.

Arlington’s new POLE-MOUNT Box features an integral mounting bracket. Now you can install a camera, or other electrical accessory anywhere you need to on a rigid pipe 3" to 6" in diameter. Fast and easy to install, the new 8161PM box attaches to a round metallic or non-metallic pole with hose clamps. 8161series boxes offer flexible solutions to mounting security cameras, detectors, electrical accessories or fixtures outdoors! These non-metallic boxes hold up to 50 lbs in most applications; 10 lbs on a wall. They have positionable threaded openings so you can install a camera (etc) where you need it now; then install additional cameras later. You can install a power or low voltage camera (with mounting holes wider than 4.5" apart) right on the box and mount it in a variety of ways to a wall or ceiling. In addition to the new POLE-MOUNT Box: - Wall, soffit or eave-mount (8161TR) - Face-down, wall-mount (8161BR) - Face-down corner-mount (8161CB) - Mounting on a down rod (8161BP) - Non-metallic, UV rated for long outdoor life - For interior or exterior use in dry, damp or wet locations

Also known as: 018997008787, 8161TR, ARL8161TR

Specifications

Type: Camera Mount
Color: White
Type: Camera Mount
Color: White