Voltage Alert Relay

Item #: 0742764

Cat #: UPA-130

UPC:

Company wide:
0 in stock
Documents & Guides
Control Panel Voltage Alert Relay. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 30mm.

Overview

Control Panel Voltage Alert Relay. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 30mm.
Also known as: UPA-130, ATCUPA130

Specifications

Mounting: Panel
Type: Voltage Alert Relay
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts AC Range: 40 - 750
Volts DC Range: 30 - 1000
Mounting: Panel
Standards: California Proposition 65
Volts AC Range: 40 - 750
Type: Voltage Alert Relay
IP/NEMA Rating: NEMA 4X
Volts DC Range: 30 - 1000