1
more

Paddle Fan, 5-Blade, 52", Antique Bronze
Item #: 0742656
Cat #: P2501-20
UPC: 785247148011
Company wide:
0
in stock
Documents & Guides
Paddle Fan, Blades: 5, Length: 52 inch, 3-Speed Reversible Motor, Color: Antique Bronze
Overview
Paddle Fan, Blades: 5, Length: 52 inch, 3-Speed Reversible Motor, Color: Antique Bronze
52 inch AirPro fan with 5 reversible Medium Cherry or Classic Walnut blades, Antique Bronze finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Also known as: 785247148011, P2501-20, PROP250120
Specifications
| Width: | 52 in |
| Color: | Brushed Nickel |
| Material: | Bronze |
| Type: | 3-Speed |
| Standards: | California Proposition 65 |
| Width: | 52 in |
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Color: | Brushed Nickel |
| Type: | 3-Speed |