3-5/8" Hole Saw

Item #: 0742608

Cat #: 49-56-9030

UPC: 045242200511

Company wide:
0 in stock
Documents & Guides
Hole Saw, Big Hawg, Diameter: 3-5/8".

Overview

Hole Saw, Big Hawg, Diameter: 3-5/8".

The Milwaukee® 3-5/8 in. Big Hawg® hole cutter drills up to 10X faster than hole saws, 37% faster than the competition and up to 600 holes without resharpening. Big Hawg hole cutters are specifically designed for drilling large holes in rough wood applications with the speed, longevity and large size range that HVAC, plumbing and other contractors need. Big Hawgs® provide a durable, cost-effective and time-saving solution for repetitive hole cutting. Three hardened steel teeth provide a more solid surface for nail and knot impacts, extending the life of the teeth. Inset teeth lessen the outer diameter of the plug, increasing the chance the plug will fall out automatically for less cleanup and greater productivity. The recessed flat boring pilot bit (sold separately) minimizes contact with the plug, creating less friction. The 3-5/8 in. size is ideal for 3 in. pipe. Arbor sold separately.

Also known as: 045242200511, 49-56-9030, MIL49569030

Specifications

Diameter: 3 5/8 in
Diameter: 3 5/8 in