This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Reciprocating Saw Blade, Sawzall, Ice Hardened, 14 TPI, Length: 9", Includes (5) Blades
Overview
Reciprocating Saw Blade, Sawzall, Ice Hardened, 14 TPI, Length: 9", Includes (5) Blades
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.
Also known as: 045242081127, 48-00-4787, MIL48004787
Features & Benefits
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Precision-ground teeth for optimized metal cutting
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Specifications
| Length: | 9 in |
| Length: | 9 in |