PowerPlug® Model 103X 1,000/Box

Item #: 0742582

Cat #: 30-103X

UPC: 783250702633

$ 2.95 EA
Company wide:
0 in stock
Documents & Guides
Luminaire Disconnect, Powerplug , 3-Wire Standard Version, Wire Size: 12- 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 103

Overview

Luminaire Disconnect, Powerplug , 3-Wire Standard Version, Wire Size: 12- 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 103
Also known as: 783250702633, 30-103X, IDE30103X

Specifications

Color: Orange
Standards: California Proposition 65
Color: Orange
Standards: California Proposition 65