Green Cable Surface, 2W - 240 Volts

Item #: 0742534

Cat #: GS240C0391

UPC:

Company wide:
0 in stock
Documents & Guides
Green Cable Surface, 2W - 240 Volts, Output: 783W, Length: 391 Ft

Overview

Green Cable Surface, 2W - 240 Volts, Output: 783W, Length: 391 Ft
Also known as: GS240C0391, FXTGS240C0391

Specifications

Color: Green
Volts AC: 240
Wattage: 783
Width: 391 ft
Color: Green
Wattage: 783
Volts AC: 240
Width: 391 ft