Green Cable Surface, 2W - 240 Volts

Item #: 0742532

Cat #: GS240C0270

UPC:

Company wide:
0 in stock
Documents & Guides
Green Cable Surface, 2W - 240 Volts, Output: 539W, Length: 270 Ft

Overview

Green Cable Surface, 2W - 240 Volts, Output: 539W, Length: 270 Ft
Also known as: GS240C0270, FXTGS240C0270

Specifications

Color: Green
Volts AC: 240
Wattage: 539
Width: 270 ft
Color: Green
Wattage: 539
Volts AC: 240
Width: 270 ft