63-14043-843 Pin & Sleeve Plug DSN20

Item #: 0742507

Cat #: 63-14043-843

UPC: 784474546980

$ 123.49 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)

Overview

20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Also known as: 784474546980, 63-14043-843, MEL6314043843

Specifications

Phase: 3
Color: Blue
Amps: 20
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 20
Color: Blue
IP/NEMA Rating: NEMA 4X