Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 150W

Item #: 0742486

Cat #: EN-12150-RAR

UPC: 790576094649

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 150 Watt

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 150 Watt
Also known as: 790576094649, EN-12150-RAR, WACEN12150RAR

Specifications

Phase: 1
Wattage: 150
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 150
Primary Voltage: 120