Cll 15 Black 11/2in 50ft. Coil

Item #: 0742457

Cat #: 795816

UPC: 782673003402

Call for price
Company wide:
0 in stock
Nylon Corrlok Lwgt Conduit-black 1-1/2 50ft

Overview

Nylon Corrlok Lwgt Conduit-black 1-1/2 50ft
Also known as: 782673003402, 795816, ELFCLL15BLACK11250

Specifications

Standards: California Proposition 65
Standards: California Proposition 65