3
more

Panel Board, Interior, 225A, 42 Circuit, 208Y/120VAC, 3PH, CU Bus
Item #: 0742322
Cat #: AQU3422RCXAXB4
UPC: 783175408672
Call for price
Company wide:
0
in stock
Documents & Guides
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 43.5 Inch Height, 4-TGL2 Ground Bars Included
Overview
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 43.5 Inch Height, 4-TGL2 Ground Bars Included
Also known as: 783175408672, AQU3422RCXAXB4, ABBAQU3422RCXAXB4
Specifications
| Phase: | 3 |
| Circuits: | 42 |
| Amps: | 225 |
| Height: | 43.500 in |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Amps: | 225 |
| Volts AC: | 120/208Y |
| Circuits: | 42 |
| Height: | 43.500 in |