C-h Xtar012b21a012 Starter 3p Fvr 1

Item #: 0742314

Cat #: XTAR012B21A012

UPC: 782116873227

$ 525.18 EA
Company wide:
0 in stock
Documents & Guides
Starter 3p Fvr 12a Frame B 2no/1nc 9-12a 110/50 120/60

Overview

Starter 3p Fvr 12a Frame B 2no/1nc 9-12a 110/50 120/60
Also known as: 782116873227, XTAR012B21A012, CUTXTAR012B21A012

Specifications

Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 12
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Poles: 3
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 12
Size: 45 mm