2-Gang, Nail-On, Fire Alarm Box

Item #: 0742076
Cat #: 2302-NKRED
UPC: 085339965015
Call for price
Company wide:
0 in stock
Documents & Guides
2-Gang, Nail-On, Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0".

Overview

2-Gang, Nail-On, Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0".
Also known as: 085339965015, 2302-NKRED, ALL2302NKRED

Specifications

Color: Red
Gangs: 2
Mounting: Clamp, Nail On
Height: 3 3/4 in
Width: 4 in
Material: Fiberglass
Depth: 3 7/16 in
Cubic Inches: 37 in³
Color: Red
Mounting: Clamp, Nail On
Width: 4 in
Depth: 3 7/16 in
Gangs: 2
Height: 3 3/4 in
Material: Fiberglass
Cubic Inches: 37 in³

Customer Reviews

No reviews for this product
(0)