Reciprocating Saw Blade, 6"

Item #: 0742068

Cat #: 48-00-4712

UPC: 045242081073

Call for price
Company wide:
3 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, Ice Hardened, 10 TPI, Length: 6", Includes (5) Blades

Overview

Reciprocating Saw Blade, Sawzall, Ice Hardened, 10 TPI, Length: 6", Includes (5) Blades

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Also known as: 045242081073, 48-00-4712, MIL48004712

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Ice Hardened™ for up to 50% longer life
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

Length: 6 in
Length: 6 in