This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Reciprocating Saw Blade, Sawzall, Ice Hardened, 18 TPI, Length: 9", Includes (5) Blades
Overview
Reciprocating Saw Blade, Sawzall, Ice Hardened, 18 TPI, Length: 9", Includes (5) Blades
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Also known as: 045242081066, 48-00-4188, MIL48004188
Features & Benefits
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Ice Hardened™ for up to 50% longer life
Specifications
| Length: | 9 in |
| Length: | 9 in |