10tpi Fn Smth Wd Jsb

Item #: 0742059

Cat #: DW3710H

UPC: 028874537101

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cutting Length: 4in, Teeth Per Inch: 10, Features: Precision Ground Teeth Stay Sharper Longer And Deliver Smooth Clean Cuts; Deeper Gullets With Increased Freespace Remove More Material For Faster Cutting

Overview

Cutting Length: 4in, Teeth Per Inch: 10, Features: Precision Ground Teeth Stay Sharper Longer And Deliver Smooth Clean Cuts; Deeper Gullets With Increased Freespace Remove More Material For Faster Cutting

DEWALT offers a full range of jig saw blades including both universal™ and tang™ shank blades. DEWALT® also offers high-carbon, high-speed, and bi-metal blades to support the wide variety of applications. Additionally, DEWALT® offers ground and milled blades as well as set and tapered blades. In short, all manufacturing processes and materials are covered in the extensive DEWALT® listing. DEWALT® blades are manufactured in the 112,000 square foot state-of-the-art facility located in Tampa, Florida.

Also known as: 028874537101, DW3710H, DEWDW3710H

Features & Benefits

  • Precision-ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DEWALT and other universal shank jig saws
  • Used in a wide variety of woodworking and woodcutting applications
  • Independently certified to applicable standards

Specifications

Length: 4 in
Length: 4 in