7/16" Magnetic Nut Driver 6" Shaft

Item #: 0742034
Cat #: 646-7/16M
UPC: 092644652127
$ 12.99 EA
Company wide:
0 in stock
7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts

Overview

7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Also known as: 092644652127, 646-7/16M, KLE646716M

Specifications

Diameter: 7/16 in
Length: 6 in
Standards: California Proposition 65
Diameter: 7/16 in
Standards: California Proposition 65
Length: 6 in

Customer Reviews

No reviews for this product
(0)