C-h V24m28t15ee Transformer

Item #: 0741911

Cat #: V24M28T15EE

UPC: 786680049033

Company wide:
0 in stock
Documents & Guides
15 Kva Vent'd Tx 3ph 240 Delta - 208y/120 150c Rise

Overview

15 Kva Vent'd Tx 3ph 240 Delta - 208y/120 150c Rise
Also known as: 786680049033, V24M28T15EE, CUTV24M28T15EE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120