Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0741867

Cat #: HFD3040A02

UPC: 782114197301

$ 4119.81 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b
Also known as: 782114197301, HFD3040A02, CUTHFD3040A02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA