HMCPS 3P 50A W/AUX SW 1A1B LH TERM L&L

Item #: 0741866

Cat #: HMCPS050K2CA02

UPC: 786679106969

$ 2836.07 EA
Company wide:
0 in stock
HMCPS 3P 50A W/AUX SW 1A1B LH TERM L&L

Overview

HMCPS 3P 50A W/AUX SW 1A1B LH TERM L&L
Also known as: 786679106969, HMCPS050K2CA02, CUTHMCPS050K2CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600