Series C Motor Circuit Protector

Item #: 0741865

Cat #: HMCP050G2A02

UPC: 786679031629

$ 2388.09 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 50amp, 600 Vac, 250 Vdc, 80 - 120 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 50amp, 600 Vac, 250 Vdc, 80 - 120 Mag. Trip
Also known as: 786679031629, HMCP050G2A02, CUTHMCP050G2A02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600