Harsh Environment Sensor, Thermoplastic

Item #: 0741753

Cat #: Q40AW3FF200Q1

UPC:

Company wide:
1 in stock
Harsh Environment Sensor, Diameter: 30mm, Range: 200m, NEMA 6P, Material: Thermoplastic

Overview

Harsh Environment Sensor, Diameter: 30mm, Range: 200m, NEMA 6P, Material: Thermoplastic
Also known as: Q40AW3FF200Q1, BANQ40AW3FF200Q1

Specifications

IP/NEMA Rating: NEMA 6P
Diameter: 30 mm
Material: Thermoplastic
Type: Harsh Environment
IP/NEMA Rating: NEMA 6P
Material: Thermoplastic
Diameter: 30 mm
Type: Harsh Environment