Self-Drilling Screw, Hex Washer Head, #6 x 1/2", Steel

Item #: 0741712

Cat #: TEKHW612

UPC: 781002174554

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #6 x 1/2". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17455.*

Overview

Self Drilling Screw, Hex Washer Head, Size: #6 x 1/2". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17455.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002174554, TEKHW612, DOTTEKHW612

Specifications

Drive: Hex
Length: 1/2 in
Size: # 6
Material: Steel
Diameter Range: 1.380 - 2.010 In
Screw Head: Hex Washer
Drive: Hex
Size: # 6
Diameter Range: 1.380 - 2.010 In
Length: 1/2 in
Material: Steel
Screw Head: Hex Washer