MGHT CAP 2" FITS 2 3/8"OD PIPE V. GRN

Item #: 0741697

Cat #: MMCAP2VG

UPC: 019813100425

$ 25.38 EA
Company wide:
0 in stock
Documents & Guides
METAL MIGHTY CAP 2" FITS 2 3/8"OD PIPE VERDE GREEN

Overview

METAL MIGHTY CAP 2" FITS 2 3/8"OD PIPE VERDE GREEN
Also known as: 019813100425, MMCAP2VG, RABMMCAP2VG

Specifications

Material: Die Cast Aluminum
Color: Verde Green
Material: Die Cast Aluminum
Color: Verde Green