Compact Fluorescent Lamp, 6 Pack

Item #: 0741640
Cat #: Genie Pro-Pack 18W
UPC: 046677210557
$ 2.43 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 21055-9* 80W Equivalent, 6 Pack.

Overview

Compact Fluorescent Lamp, 18W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 21055-9* 80W Equivalent, 6 Pack.
Also known as: 046677210557, Genie Pro-Pack 18W, PHIGENIEPRO18W

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Shape: SLS (Triple Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Color Temperature: 2700 (Warm White)
Wattage: 18
Volts AC: 120
Shape: SLS (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)