Jumper Bar, Type: BJM6

Item #: 0741560

Cat #: 0168 518.07

UPC: 662019961330

$ 4.56 EA
Company wide:
22 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 4 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 4 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Also known as: 662019961330, 0168 518.07, ENT1SNA168518R0700

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Color: Gray
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Gray
Amps: 32
Family / Style: Entrelec