Rechargeable Sealed Lead Acid Battery, 12V, 18Ah

Item #: 0741548

Cat #: PS12180F2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Rechargeable Sealed Lead Acid Battery, 12 Volt, 18 Amp Hours

Overview

Rechargeable Sealed Lead Acid Battery, 12 Volt, 18 Amp Hours
Also known as: PS12180F2, PRSPS12180F2

Specifications

Amps: 18
Volts DC: 12
Amps: 18
Volts DC: 12