Wireway, Type 1, Screw Cover, 12" x 12" x 12"

Item #: 0741437

Cat #: 121212 G NK

UPC: 782051082326

$ 226.16 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Type 1, Screw Cover, 12" x 12" x 12", Material/Finish: Steel/Gray, No KOs

Overview

Wireway, Type 1, Screw Cover, 12" x 12" x 12", Material/Finish: Steel/Gray, No KOs
Also known as: 782051082326, 121212 G NK, CIR121212GNK

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 12 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel